This product has been discontinued.

Fuse, 100A, North American Style, Stud Mount, High Speed, 500V
Item #: 36337
Cat #: FWH-100B
UPC: 051712795821
Documents & Guides
100 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Sign In or Register to view pricing and more.
Overview
100 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Eaton Bussmann FWH series, ferrule high speed fuses are for the protection of DC common bus, DC drives, power converters/rectifiers and reduced rated voltage starters.
Also known as: 051712795821, FWH-100B
Specifications
Volts AC: | 500 |
Amps: | 100 |
Volts DC: | 500 |
Mounting: | Bolt On |
Interrupt Rating DC: | 200 kA |
Interrupt Rating AC: | 200 kA |
Class: | aR |
Family / Style: | FHW |
Volts AC: | 500 |
Volts DC: | 500 |
Interrupt Rating DC: | 200 kA |
Class: | aR |
Amps: | 100 |
Mounting: | Bolt On |
Interrupt Rating AC: | 200 kA |
Family / Style: | FHW |
Customer Reviews
No reviews for this product
(0)