Breaker, Molded Case, 7A, 3P, 600V, 250 VDC HMCP

Item #: 363362

Cat #: HMCP007C0CA01

UPC: 782114207895

Sign In or Register to view pricing and more.
7 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 21 - 70 Magnetic Trip

Overview

7 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 21 - 70 Magnetic Trip
Also known as: 782114207895, HMCP007C0CA01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7

Customer Reviews

No reviews for this product
(0)