2-1/2 IN STL 2 HOLE STRAP

Item #: 363347

Cat #: THR-250S

UPC: 783126530063

Sign In or Register to view pricing and more.
OZ-Gedney Type THR Pipe Strap, Steel, Finish: Zinc Plated, Mounting Holes O.C: 4-11/16 IN, 5/16 IN Mounting Hole Width, 2 Holes, 1 IN Width, Length: 5-23/32 IN, Trade Size: 2-1/2 IN, Applicable Third Party Standards: CSA C22.2 No.18, Federal Specification FF-S-760, For Supporting Rigid Conduit, IMC And EMT Conduit

Overview

OZ-Gedney Type THR Pipe Strap, Steel, Finish: Zinc Plated, Mounting Holes O.C: 4-11/16 IN, 5/16 IN Mounting Hole Width, 2 Holes, 1 IN Width, Length: 5-23/32 IN, Trade Size: 2-1/2 IN, Applicable Third Party Standards: CSA C22.2 No.18, Federal Specification FF-S-760, For Supporting Rigid Conduit, IMC And EMT Conduit
Also known as: 783126530063, THR-250S

Specifications

Material: Steel
Diameter: 2 1/2 in
Material: Steel
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)