Lantern, Outdoor, 1 Light, 60W, Satin Aluminum

Item #: 36330
Cat #: 8301-04
UPC: 785652830143
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Outdoor; Fixture Finish: Satin Aluminum Body, White Plastic Diffuser; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Medium; Number Of Lamps: 1; Fixture Material: Die Cast Aluminum Body, Polycarbonate Diffuser; Width: 4-1/2 In; Height: 6-1/4 In; Extends: 4-3/4 In; Wire Length: 6-1/2 In; Mounting: Center Lock-up; Connection: Mounted To Box; Backplate/canopy Size: 4-1/2 In Width X 6 In height; Outlet Box Up: 3-3/8 In; Outlet Box Down: 2-5/8in; Lamp Included: No; Diffuser Size: 3-1/4 In Diameter

Overview

Sea Gull Lighting; Wall Lantern; Outdoor; Fixture Finish: Satin Aluminum Body, White Plastic Diffuser; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Medium; Number Of Lamps: 1; Fixture Material: Die Cast Aluminum Body, Polycarbonate Diffuser; Width: 4-1/2 In; Height: 6-1/4 In; Extends: 4-3/4 In; Wire Length: 6-1/2 In; Mounting: Center Lock-up; Connection: Mounted To Box; Backplate/canopy Size: 4-1/2 In Width X 6 In height; Outlet Box Up: 3-3/8 In; Outlet Box Down: 2-5/8in; Lamp Included: No; Diffuser Size: 3-1/4 In Diameter
Also known as: 785652830143, 8301-04

Specifications

Color: Satin Aluminum
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Mounting: Wall
Length: 6.750 in
Color: Satin Aluminum
Volts AC: 120
Mounting: Wall
Base: Medium Screw (E26)
Wattage: 60
Length: 6.750 in

Customer Reviews

No reviews for this product
(0)