Junction Box, NEMA 12, Screw Cover, 8" x 6" x 3-1/2"

Item #: 36326

Cat #: A806SC

UPC: 783510543501

Documents & Guides
Junction Box, NEMA 12, Screw Cover, 8 x 6 x 3-1/2 Inch, Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 12, Screw Cover, 8 x 6 x 3-1/2 Inch, Steel/Gray
Ideal for a broad range of applications, the nVent HOFFMAN HOFA806SC enclosure’s screw cover is secured in each corner for a positive seal but easily removed for modifications.
Also known as: 783510543501, A806SC

Specifications

Depth: 3 1/2 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 8 in
Width: 6 in
Special Program: Hoffman On Demand
Depth: 3 1/2 in
IP/NEMA Rating: IP65, NEMA 12
Height: 8 in
Special Program: Hoffman On Demand
Mounting: Surface
Material: Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)