Limit Switch, Side Rotary, Class I,II, Div. 1, 1NO/NC Contact, No Lever

Item #: 363251

Cat #: 9007CR53C

UPC: 785901857150

Sign In or Register to view pricing and more.
Limit Switch, Side Rotary, Class I,II, Div. 1, Groups B,C,D,E,F,G, 1 Normally Open, 1 Normally Closed Contact, No Lever

Overview

Limit Switch, Side Rotary, Class I,II, Div. 1, Groups B,C,D,E,F,G, 1 Normally Open, 1 Normally Closed Contact, No Lever
Also known as: 785901857150, 9007CR53C

Specifications

Type: Side Rotary, Limit Switch
Poles: 2
Amps: 10
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Type: Side Rotary, Limit Switch
Amps: 10
Volts AC: 600
Poles: 2
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)