Female Disconnect, Nylon Barrel Insulated, 22 - 18 AWG, .25" x .032" Tab, Red

Item #: 363233

Cat #: RA250TB

UPC: 786210829999

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 22 - 18 AWG, 600V, Width: .15", Color: Red. Package of 1000. **Order in Multiples of 1000**

Overview

Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 22 - 18 AWG, 600V, Width: .15", Color: Red. Package of 1000. **Order in Multiples of 1000**
T&B® developed the first tool-applied solderless terminals and connectors more than 70 years ago in response to industry awareness of the need for better performance of electrical systems.
Also known as: 786210829999, RA250TB

Specifications

Color: Red
Material: Brass
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Brass

Customer Reviews

No reviews for this product
(0)