Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Divider Straight Section, 4.00x4.00, SS Type 304
Overview
Divider Straight Section, 4.00x4.00, SS Type 304
Used to divide one straight section into two sections.
Also known as: 783510157982, CT44DSS
Specifications
IP/NEMA Rating: | NEMA 1 |
Width: | 4 in |
Material: | Stainless Steel |
Length: | 4 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Stainless Steel |
Width: | 4 in |
Length: | 4 in |
Customer Reviews
No reviews for this product
(0)