Fuse, North American Style Stud Mount High Speed, 150A, 500V AC/DC

Item #: 36316

Cat #: FWH-150B

UPC: 051712795845

Documents & Guides
Fuse, North American Style Stud Mount High Speed, 150 Amp, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, North American Style Stud Mount High Speed, 150 Amp, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Eaton Bussmann FWH series, ferrule high speed fuses are for the protection of DC common bus, DC drives, power converters/rectifiers and reduced rated voltage starters.
Also known as: 051712795845, FWH-150B

Specifications

Volts AC: 500
Volts DC: 500
Amps: 150
Mounting: Bolt On
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Volts AC: 500
Amps: 150
Interrupt Rating DC: 50 kA
Class: aR
Volts DC: 500
Mounting: Bolt On
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)