Push Button, Mushroom Head, Momentary, 30mm, Red, NEMA 4/13

Item #: 36313

Cat #: 800T-D6JA

UPC: 781180613784

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Jumbo Plastic, Momentary, 30 mm, Red, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13

Overview

Push Button, Mushroom Head, Jumbo Plastic, Momentary, 30 mm, Red, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-D6JA from Rockwell Automation® is a red, 30 mm momentary push button and it is jumbo plastic. It has a mushroom head push button. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180613784, 800T-D6JA

Specifications

Color: Red
Size: 30 mm
Family / Style: 800T
Type: Mushroom Head, Jumbo Plastic, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Mushroom Head, Jumbo Plastic, Pushbutton

Customer Reviews

No reviews for this product
(0)