Junction Box, NEMA 12, Screw Cover, 10" x 8" x 4"

Item #: 36302

Cat #: A1008SC

UPC: 783510543600

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Screw Cover, 10 x 8 x 4 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Screw Cover, 10 x 8 x 4 Inch, Steel/Gray
Ideal for a broad range of applications, nVent HOFFMAN HOFA1008SC enclosures screw cover is secured in each corner for a positive seal but easily removed for modifications.
Also known as: 783510543600, A1008SC

Specifications

Depth: 4 in
Mounting: Surface
Width: 8 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
Depth: 4 in
Width: 8 in
Material: Steel
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Height: 10 in

Customer Reviews

No reviews for this product
(0)