2-Light Ceiling Flush Mount, 60W, A19, 120V, Brushed Nickel
Item #:
363
Cat #:
5328-962
UPC:
785652532894
Sign In or Register to view pricing and more.
Documents & Guides
Two Light Ceiling Flush Mount, 60 Watt, A19, Medium Base, 120 Volt, Brushed Nickel, Smooth White Glass, Safety Listed for Damp Location
Overview
Two Light Ceiling Flush Mount, 60 Watt, A19, Medium Base, 120 Volt, Brushed Nickel, Smooth White Glass, Safety Listed for Damp Location
Sea Gull manufactures decorative and functional lighting and ceiling fan products that influence the marketplace.
Also known as: 785652532894, 5328-962
Specifications
Diameter: | 9 1/2 in |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | Brushed Nickel |
Wattage: | 60 |
Material: | Steel |
Diameter: | 9 1/2 in |
Volts AC: | 120 |
Wattage: | 60 |
Base: | Medium Screw (E26) |
Color: | Brushed Nickel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)