85A, 480V, 50 Hp Type 4/12 Enclosure

Item #: 362954

Cat #: 153H-C85FBD-47

UPC: 781180810022

Sign In or Register to view pricing and more.
Documents & Guides
SMC-3, 3-Wire, Solid-State Controller with Circuit Breaker, IP65 - NEMA Type 4/12 Enclosure, 85A, 480V, Control Voltage 120V AC, 50 Hp

Overview

SMC-3, 3-Wire, Solid-State Controller with Circuit Breaker, IP65 - NEMA Type 4/12 Enclosure, 85A, 480V, Control Voltage 120V AC, 50 Hp
SMC-3, 3-Wire, Solid-State Controller with Circuit Breaker, IP65 - NEMA Type 4/12 Enclosure, 85A, 480V, Control Voltage 120V AC, 50 Hp
Also known as: 781180810022, 153H-C85FBD-47

Specifications

Volts AC Control: 120
Volts AC: 480
Horsepower: 50
Volts AC Control: 120
Horsepower: 50
Volts AC: 480

Customer Reviews

No reviews for this product
(0)