1/2" Male Cord Connector, 90°, Aluminum, Blue

Item #: 36295

Cat #: NHC1023

UPC: 783585201238

Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 1/2 Inch NPT, 90° Male Cord Connector, Cord Range: 0.38 Inch - 0.50 Inch, Form Size: F2, Material: Aluminum, Color Code: Blue.

Overview

Hub Size: 1/2 Inch NPT, 90° Male Cord Connector, Cord Range: 0.38 Inch - 0.50 Inch, Form Size: F2, Material: Aluminum, Color Code: Blue.
The Hubbell HUBNHC1023 cord connector is constructed of a one-piece machined aluminum design with machined threads. Lock nuts sold seperately.
Also known as: 783585201238, NHC1023

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.380 - 0.500 in
Diameter: 1/2 in
Diameter Range: 0.380 - 0.500 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)