PLATE, FRAME,W/JK,6POS,4CON,S/TERM,WH

Item #: 362916

Cat #: NS770W

UPC: 883778501708

Sign In or Register to view pricing and more.
Documents & Guides
Plates, 1-Gang Frame, With Jack, 6- Position 4-Conductor, Screw Terminal, White

Overview

Plates, 1-Gang Frame, With Jack, 6- Position 4-Conductor, Screw Terminal, White
Also known as: 883778501708, NS770W

Specifications

Mounting: Insert
Gangs: 1
Color: White
Number of Ports: 1
Connector Type: RJ11
Mounting: Insert
Color: White
Connector Type: RJ11
Gangs: 1
Number of Ports: 1

Customer Reviews

No reviews for this product
(0)