Fuse, 200A, 500V AC/DC, North American Style, Stud Mount High Speed

Item #: 36291

Cat #: FWH-200B

UPC: 051712795869

Documents & Guides
200 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

200 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Also known as: 051712795869, FWH-200B

Specifications

Amps: 200
Volts AC: 500
Volts DC: 500
Mounting: Bolt On
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Family / Style: FHW
Amps: 200
Volts DC: 500
Interrupt Rating DC: 50 kA
Class: aR
Volts AC: 500
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Family / Style: FHW

Customer Reviews

No reviews for this product
(0)