Adapter, BNC 75ohm, Module Base, Black

Item #: 362895

Cat #: CMBA75BLY

UPC: 074983035809

Sign In or Register to view pricing and more.
Documents & Guides
Module supplied with 75 ohm industry standard BNC coupler, Black.

Overview

Module supplied with 75 ohm industry standard BNC coupler, Black.
Also known as: 074983035809, CMBA75BLY

Specifications

Color: Black
Material: Plastic
Connector Type: BNC
Color: Black
Connector Type: BNC
Material: Plastic

Customer Reviews

No reviews for this product
(0)