Emergency Light/Exit Sign Combo, Incandescent, Dual Head, Red Letters, 6V, 5.4W

Item #: 362886

Cat #: SMXWR3

UPC: 856143001097

Documents & Guides
Emergency Light/Exit Sign Combo, Incandescent, Dual Head, White, Red Letters, 6 Volt, 5.4 Watt
Sign In or Register to view pricing and more.

No associated products found.

Overview

Emergency Light/Exit Sign Combo, Incandescent, Dual Head, White, Red Letters, 6 Volt, 5.4 Watt
Also known as: 856143001097, SMXWR3

Specifications

Volts DC: 6
Material: Thermoplastic
Color: White/Red
Wattage: 5.400
Light Technology: LED
Volts AC Range: 120 - 277
Volts DC: 6
Color: White/Red
Light Technology: LED
Material: Thermoplastic
Wattage: 5.400
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)