7500W Unit Heater Almond

Item #: 362878

Cat #: EUH08B34CT

UPC: 781052023123

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 1 or 3-Phase, 240V/7500W, 208V/5600W, CFM: 600, Color: Almond. Includes: Thermostat, Contactor

Overview

Industrial Unit Heater, 1 or 3-Phase, 240V/7500W, 208V/5600W, CFM: 600, Color: Almond. Includes: Thermostat, Contactor
Built- in adjustable thermostat on models up to and including 12KW. Ceiling hanger bracket included, optional wall removal bracket (allows swivel movement). Five-way adjustable louvers may be positioned to direct warm air.
Also known as: 781052023123, EUH08B34CT

Specifications

Phase: 3, 1
Wattage: 7500
Color: Almond
Volts AC: 240, 208
Phase: 3, 1
Color: Almond
Wattage: 7500
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)