5000W Unit Heater Almond

Item #: 362876

Cat #: EUH05B34CT

UPC: 781052023093

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 1-Phase, 240V/5000W, 208V/3800W, CFM: 350, Color: Almond. Includes: Thermostat, Contactor

Overview

Industrial Unit Heater, 1-Phase, 240V/5000W, 208V/3800W, CFM: 350, Color: Almond. Includes: Thermostat, Contactor
Built- in adjustable thermostat on medels up to and including 12KW. Ceiling hanger bracket included, optional wall removal bracket (allows swivel movement). Five-way adjustabel louvers may be positioned to direct warm air.
Also known as: 781052023093, EUH05B34CT

Specifications

Phase: 3, 1
Color: Almond
Volts AC: 240, 208
Wattage: 3800
Phase: 3, 1
Volts AC: 240, 208
Color: Almond
Wattage: 3800

Customer Reviews

No reviews for this product
(0)