Blower Assembly Package, 115 Volt, Size: 21" x 10" x 7"

Item #: 362871

Cat #: 28106406MSP

UPC: 783510205256

Sign In or Register to view pricing and more.
Documents & Guides
Blower Assembly Package, 115 Volt, Size: 21" x 10" x 7"

Overview

Blower Assembly Package, 115 Volt, Size: 21" x 10" x 7"
Also known as: 783510205256, 28106406MSP

Specifications

Height: 21 in
Width: 10 in
Depth: 7 in
Height: 21 in
Depth: 7 in
Width: 10 in

Customer Reviews

No reviews for this product
(0)