EMERGENCY LIGHT UNIT

Item #: 362841

Cat #: ELT50N

UPC: 784231098653

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LIT ELT50N EMERGENCY LIGHT UNIT

Overview

LIT ELT50N EMERGENCY LIGHT UNIT
Also known as: 784231098653, ELT50N

Specifications

Wattage: 50
Material: Steel
Volts DC: 12
Color: Tan
Light Technology: Incandescent
Volts AC Range: 120 - 277
Wattage: 50
Volts DC: 12
Light Technology: Incandescent
Material: Steel
Color: Tan
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)