This product has been discontinued.
Compact Fluorescent, 14W, 4100K, 4 Pin, G24q-2 Base
Item #: 362818
Cat #: PL-C-18W/841/XEW/4P/ALTO-14W
UPC: 046677220419
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14W, Bulb: PL-C (Quad Tube), Base: 4-Pin (G24q-2), Lumens: 1100, CRI: 80, Color Temperature: 4100K, Rated Average Life: 12,000 Hrs. *Philips Part # 22041-8* 63W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 14W, Bulb: PL-C (Quad Tube), Base: 4-Pin (G24q-2), Lumens: 1100, CRI: 80, Color Temperature: 4100K, Rated Average Life: 12,000 Hrs. *Philips Part # 22041-8* 63W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677220419, PL-C-18W/841/XEW/4P/ALTO-14W
Specifications
Color Temperature: | 4100 (Cool White) |
Volts AC: | 120 |
Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
Lumens: | 1100 |
Color Rendering Index (CRI): | 80 |
Wattage: | 14 |
Light Technology: | Fluorescent |
Base: | 4-Pin (G24q-2) |
Color Temperature: | 4100 (Cool White) |
Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
Color Rendering Index (CRI): | 80 |
Light Technology: | Fluorescent |
Volts AC: | 120 |
Lumens: | 1100 |
Wattage: | 14 |
Base: | 4-Pin (G24q-2) |
Customer Reviews
No reviews for this product
(0)