Pendant Station, 7-Hole, 22.5mm, Yellow Plastic, IP66

Item #: 3628

Cat #: 800FC-7Z

UPC: 612598720996

Sign In or Register to view pricing and more.
Pendant Station, Enclosure, 7 Hole, 22.5 mm, Yellow Plastic, IP66, includes, Cable Sleeve, Hanger Ring, Cable Clamp, Wire Guides and Gasket

Overview

Pendant Station, Enclosure, 7 Hole, 22.5 mm, Yellow Plastic, IP66, includes, Cable Sleeve, Hanger Ring, Cable Clamp, Wire Guides and Gasket
Also known as: 612598720996, 800FC-7Z

Specifications

IP/NEMA Rating: IP66
Type: Pendant Station, Enclosure
Family / Style: 800F
Material: Plastic
Color: Yellow
IP/NEMA Rating: IP66
Family / Style: 800F
Color: Yellow
Type: Pendant Station, Enclosure
Material: Plastic

Customer Reviews

No reviews for this product
(0)