Disconnect Switch, Fused, 60A, 600VAC, 250VDC, Class J, Kitted

Item #: 362753

Cat #: 194R-J60-1753-PYN1

UPC: 885630163994

Disconnect Switch, Rotary, Fused, 60 Amp, 600 Volt AC, 250 Volt DC, Class J, Red/Yellow Handle, N1, 12 Inch Shaft, NEMA 3/3R/4/4X/12
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Rotary, Fused, 60 Amp, 600 Volt AC, 250 Volt DC, Class J, Red/Yellow Handle, N1, 12 Inch Shaft, NEMA 3/3R/4/4X/12
Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-J60-1753-PYN1 from Rockwell Automation® is a 60 A fused disconnect switch (UL class J - CSA HRCI-J). It is kitted. It has three poles. It is a standard pistol red / yellow handle with a 12 IN shaft (NFPA 79 handle).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630163994, 194R-J60-1753-PYN1

Specifications

Type: Disconnect Switch, Fused, Kitted
Mounting: Panel
Poles: 3
Volts DC: 250
Length: 12 in
Color: Red/Yellow
Class: J
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Type: Disconnect Switch, Fused, Kitted
Poles: 3
Length: 12 in
Class: J
Amps: 60
Mounting: Panel
Volts DC: 250
Color: Red/Yellow
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)