Enclosure, NEMA 4X, Continuos Hinge Cover, Clamps, 6" x 6" x 4"

Item #: 362721

Cat #: 5412-EALCH060604

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Continuous Hinge Cover with Turn Lock, Aluminum, 6 x 6 x 4 Inch, Wall Mount

Overview

Enclosure, NEMA 4X, Continuous Hinge Cover with Turn Lock, Aluminum, 6 x 6 x 4 Inch, Wall Mount
Also known as: 5412-EALCH060604

Specifications

Depth: 4 in
Height: 6 in
Width: 6 in
Mounting: Wall
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Width: 6 in
Material: Aluminum
Height: 6 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)