Transformer, Dry Type, Potted, 37.5 kVA, 240x480 Primary, 120/240 Secondary, 1 PH

Item #: 362692

Cat #: C1F037LES

UPC: 803423094003

Transformer, Dry Type, Potted, 37.5 kVA, 240x480 Primary, 120/240 Secondary, 1 Phase, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, Potted, 37.5 kVA, 240x480 Primary, 120/240 Secondary, 1 Phase, NEMA 3R
HPS Fortress™ is an innovative design that provides the ideal solution for commercial applications where quality, ease of installation and low cost are key. All units are encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration.
Also known as: 803423094003, C1F037LES

Specifications

Phase: 1
Primary Voltage: 240/480
Volt Amps: 37.500kVA
Phase: 1
Volt Amps: 37.500kVA
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)