Switch, 120V, 8A, Midnight

Item #: 362677

Cat #: MSC-S8AM-MN

UPC: 027557082938

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Midnight.

Overview

Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Midnight.
Maestro Switch - Satin Finish, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Fluorescent, Multi-location/single-pole, 120V/8A in midnight
Also known as: 027557082938, MSC-S8AM-MN

Specifications

Volts AC: 120
Family / Style: Maestro
Color: Midnight
Poles: 1
Mounting: Knuckle
Amps: 8
Light Technology: Fluorescent, Halogen
Volts AC: 120
Color: Midnight
Mounting: Knuckle
Light Technology: Fluorescent, Halogen
Family / Style: Maestro
Poles: 1
Amps: 8

Customer Reviews

No reviews for this product
(0)