DBL HD EMERG LT NM4X

Item #: 362651

Cat #: KSC18-2-F

UPC: 782683130105

Sign In or Register to view pricing and more.
Documents & Guides
EMG KSC18-2-F DBL HD EMERG LT NM4X

Overview

EMG KSC18-2-F DBL HD EMERG LT NM4X
Also known as: 782683130105, KSC18-2-F

Specifications

Volts DC: 6
Wattage: 18
Color: Gray
Material: Steel
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: Gray
Light Technology: Incandescent
Wattage: 18
Material: Steel
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)