4 AWG THHN/THWN-2 Stranded Copper, Brown, 5000'

Item #: 362641

Cat #: THHN4STRBRN5000RL

UPC: 980100232481

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 5000 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 5000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100232481, THHN4STRBRN5000RL

Specifications

Color: Brown
Gauge: 4
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Brown
Jacket: PVC
Length: 5000 ft
Conductors: 1
Package Type: Reel
Gauge: 4
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)