Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Handle, Shaft, Tube

Item #: 362624

Cat #: 194R-C30-1753-PYN2

UPC: 885630147116

Documents & Guides
Disconnect Switch, Rotary, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Red/Yellow, NFPA Handle, 21 Inch Shaft, Guard Tube, NEMA 3/3R/4/4X/12
Sign In or Register to view pricing and more.

Overview

Disconnect Switch, Rotary, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Red/Yellow, NFPA Handle, 21 Inch Shaft, Guard Tube, NEMA 3/3R/4/4X/12
Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-C30-1753-PYN2 from Rockwell Automation® is a 30 A fused disconnect switch (UL class CSA HRCI-MIS). It is kitted. It has three poles. It is a standard pistol red / yellow handle with a 21 IN shaft (NFPA 79 handle).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630147116, 194R-C30-1753-PYN2

Specifications

Type: Disconnect Switch, Fused, Kitted
Mounting: Panel
Poles: 3
Volts DC: 250
Length: 21 in
Amps: 30
Class: CC
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Type: Disconnect Switch, Fused, Kitted
Poles: 3
Length: 21 in
Class: CC
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Mounting: Panel
Volts DC: 250
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)