Single Keyway Field Attachable Connector W/ PG9 Cable Fitting, 250

Item #: 36260

Cat #: 8A4000-32

UPC: 786788757700

Sign In or Register to view pricing and more.
Documents & Guides
Single Keyway Field Attachable Connector W/ PG9 Cable Fitting, 250 VAC/300 VDC, 4 A

Overview

Single Keyway Field Attachable Connector W/ PG9 Cable Fitting, 250 VAC/300 VDC, 4 A
Micro-Change® (M12) industry standard connectors are rugged, compact, sealed connectors used for sensor/actuator connectivity in industrial control applications. Micro-Change® (M12) connectors are designed to withstand harsh-industrial and weather environments with superior quality that assures very reliable connections for control elements in automated equipment. These high-quality connectors allow fast and simple replacement of sensors, encoders, switches and other input and output devices in industrial machinery.
Also known as: 786788757700, 8A4000-32

Specifications

Gender: Female
Type: Connection Cable, Straight Female, Field Attachable Connector
Amps: 4
Mounting: Cable
Color: Black
Volts AC: 250
Size: 3.3 mm - 6.6 mm
Volts DC: 300
Gender: Female
Amps: 4
Color: Black
Size: 3.3 mm - 6.6 mm
Type: Connection Cable, Straight Female, Field Attachable Connector
Mounting: Cable
Volts AC: 250
Volts DC: 300

Customer Reviews

No reviews for this product
(0)