COMBO STR 600VAC

Item #: 362587

Cat #: 8538SEW11V02S

UPC: 785901125341

Sign In or Register to view pricing and more.
SQD 8538SEW11V02S COMBO STR 600VAC

Overview

SQD 8538SEW11V02S COMBO STR 600VAC
Also known as: 785901125341, 8538SEW11V02S

Specifications

Phase: 3
Poles: 3
Size: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 4
Phase: 3
Size: 3
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)