LIT EXR LED M6

Item #: 362564

Cat #: EXRLEDM6

UPC: 784231874684

Sign In or Register to view pricing and more.
Documents & Guides
Red Exit Sign, Dual-voltage input 120V or 277V AC, Backup Battery not included.

Overview

Red Exit Sign, Dual-voltage input 120V or 277V AC, Backup Battery not included.
The Lithonia Ligthing LITEXRLEDM6 EXG/EXR LED Exit Signs are suitable for emergency lighting applications such as stairways and hallways. This fully assembled single-face exit with extra faceplate is available in red and green letters. It's low profile makes it ideal for safely illuminated the path of egress in small spaces and can be wall or ceiling mounted. The emergency power provides 90 minutes of illumination in the event of a power loss.
Also known as: 784231874684, EXRLEDM6

Specifications

Material: Thermoplastic
Color: White/Red
Wattage: 3.800
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 3.800
Volts AC Range: 120 - 277
Color: White/Red
Light Technology: LED

Customer Reviews

No reviews for this product
(0)