Junction Box, NEMA 12, Screw Cover, 14" x 12" x 6"

Item #: 36256

Cat #: A1412SC

UPC: 783510543808

Documents & Guides
Junction Box, NEMA 12, Screw Cover, 14 x 12 x 6 Inch, Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 12, Screw Cover, 14 x 12 x 6 Inch, Steel/Gray
Ideal for a broad range of applications, this enclosure’s screw cover is secured in each corner for a positive seal but easily removed for modifications.
Also known as: 783510543808, A1412SC

Specifications

Width: 12 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 14 in
Special Program: Hoffman On Demand
Width: 12 in
Depth: 6 in
Material: Steel
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Height: 14 in

Customer Reviews

No reviews for this product
(0)