This product may not be available in all locations.
![Relay, Square Base, Ice Cube, 14-Blade, 4PDT, 12A, 24VDC Relay, Square Base, Ice Cube, 14-Blade, 4PDT, 12A, 24VDC](https://rexel-cdn.com/products/image.jpg?i=BC9027BE-B6F0-4A04-A9D6-B802E77FD2F3&f=420)
Relay, Square Base, Ice Cube, 14-Blade, 4PDT, 12A, 24VDC
Item #: 36251
Cat #: 700-HF34Z24
UPC: 662468850414
Documents & Guides
Relay, Miniature, Square Base, Ice Cube, 14 Blade, 4 Pole, Double Throw, 12 Amp, 24 Volt DC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Relay, Miniature, Square Base, Ice Cube, 14 Blade, 4 Pole, Double Throw, 12 Amp, 24 Volt DC
Meet your most critical demands. Allen-Bradley® Bulletin 700 relays and timing offer flexibility and industry-proven reliability. And 700-HF general purpose relays offer plug-in quick connect terminals and a clear cover, allowing easy visual inspection. Catalog item 700-HF34Z24 from Rockwell Automation® is a general purpose short square base relay. Its specifications include: 10 A standard contact, 24 V DC, and four changeover contacts.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468850414, 700-HF34Z24
Specifications
Volts DC Control: | 24 |
Type: | Relay, 14 Blade, Ice Cube |
Amps: | 12 |
Poles: | 4 |
Volts DC Control: | 24 |
Amps: | 12 |
Type: | Relay, 14 Blade, Ice Cube |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)