Relay, Square Base, Ice Cube, 14-Blade, 4PDT, 12A, 24VDC

Item #: 36251

Cat #: 700-HF34Z24

UPC: 662468850414

Sign In or Register to view pricing and more.
Relay, Miniature, Square Base, Ice Cube, 14 Blade, 4 Pole, Double Throw, 12 Amp, 24 Volt DC

Overview

Relay, Miniature, Square Base, Ice Cube, 14 Blade, 4 Pole, Double Throw, 12 Amp, 24 Volt DC
Meet your most critical demands. Allen-Bradley® Bulletin 700 relays and timing offer flexibility and industry-proven reliability. And 700-HF general purpose relays offer plug-in quick connect terminals and a clear cover, allowing easy visual inspection. Catalog item 700-HF34Z24 from Rockwell Automation® is a general purpose short square base relay. Its specifications include: 10 A standard contact, 24 V DC, and four changeover contacts.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468850414, 700-HF34Z24

Specifications

Volts DC Control: 24
Type: Relay, 14 Blade, Ice Cube
Amps: 12
Poles: 4
Volts DC Control: 24
Amps: 12
Type: Relay, 14 Blade, Ice Cube
Poles: 4

Customer Reviews

No reviews for this product
(0)