Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type G Universal Ground Clamp, Length: 10-5/8 IN, Size: 8 IN, Cast Bronze, Bolts And Nuts: Silicon Bronze, 11-13/16 IN Height, 7/8 IN Thick, Ground Pipe Size OD: 8 - 9.3 IN, 5/16 IN U-Bolt, Third Party Certification: UL File Number E-2426
Overview
OZ-Gedney Type G Universal Ground Clamp, Length: 10-5/8 IN, Size: 8 IN, Cast Bronze, Bolts And Nuts: Silicon Bronze, 11-13/16 IN Height, 7/8 IN Thick, Ground Pipe Size OD: 8 - 9.3 IN, 5/16 IN U-Bolt, Third Party Certification: UL File Number E-2426
Also known as: 783126236255, G-800B
Specifications
Size: | 8 |
Material: | Bronze |
Diameter: | 8 in |
Allowable Gauge Range: | 8 - 4 |
Size: | 8 |
Diameter: | 8 in |
Material: | Bronze |
Allowable Gauge Range: | 8 - 4 |
Customer Reviews
No reviews for this product
(0)