This product has been discontinued.
Current Transformer, 100A, 100:0.1A, Solid Core
Item #: 362424
Cat #: CDE01-211
UPC: 078477547281
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, Solid Core, Sub-Metering Current Transformers, 100:0.1A, Opening Dimensions: 0.67". Includes: (1) Red and (1) Black. For use with any 100 Amp Meter.
Overview
100 Amp, Solid Core, Sub-Metering Current Transformers, 100:0.1A, Opening Dimensions: 0.67". Includes: (1) Red and (1) Black. For use with any 100 Amp Meter.
Sub-Metering Current Transformer, CT Kit, 100A, 100:0.1A, 0.67-Inch, Red and Black - 1 Each
Also known as: 078477547281, CDE01-211, ct's
Specifications
Type: | Current Transformer, Solid Core, Current Transformer Kit |
Amps: | 100 |
Phase: | 1 |
Type: | Current Transformer, Solid Core, Current Transformer Kit |
Phase: | 1 |
Amps: | 100 |
Customer Reviews
No reviews for this product
(0)