Contactor, Definite Purpose, Auxiliary Contacts, 1NO/1NC, 50-90A

Item #: 362417

Cat #: 400-AB6

UPC: 885630088204

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, Auxiliary Contacts, 1 Normally Open, 1 Normally Closed, 50 - 90 Amp, with Quick Connects, and Screw Terminals

Overview

Contactor, Definite Purpose, Auxiliary Contacts, 1 Normally Open, 1 Normally Closed, 50 - 90 Amp, with Quick Connects, and Screw Terminals
Also known as: 885630088204, 400-AB6

Specifications

Poles: 2
Family / Style: 400
Mounting: Device
Amps: 90
Volts AC: 600
Amps Range: 50 - 90
Poles: 2
Mounting: Device
Volts AC: 600
Family / Style: 400
Amps: 90
Amps Range: 50 - 90

Customer Reviews

No reviews for this product
(0)