2-LAMP LOW VOLT HAL UND CAB

Item #: 36238

Cat #: ULH214-WH

UPC: 661209041494

Sign In or Register to view pricing and more.
14" Pro-Halogen Low Voltage, 2-Lamps

Overview

14" Pro-Halogen Low Voltage, 2-Lamps
Also known as: 661209041494, ULH214-WH

Specifications

Color: Designer White
Volts AC: 12
Type: Undercabinet Light, Halogen
Wattage: 20
Length: 14 in
Light Technology: Halogen
Color: Designer White
Type: Undercabinet Light, Halogen
Length: 14 in
Volts AC: 12
Wattage: 20
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)