Drive, Adjustable Frequency, 99A, Frame 5, 75/100HP, 600VAC

Item #: 362362

Cat #: 20BE099A0ANNAND0

UPC: 820919101199

Sign In or Register to view pricing and more.
AC Drive, PowerFlex 700, 600 Volt AC, 3-Phase, 99 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120 Volt I/O, No Feedback

Overview

AC Drive, PowerFlex 700, 600 Volt AC, 3-Phase, 99 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120 Volt I/O, No Feedback
Also known as: 820919101199, 20BE099A0ANNAND0

Specifications

Phase: 3
Type: AC Drive
Amps: 99
Horsepower: 75, 100
Phase: 3
Amps: 99
Type: AC Drive
Horsepower: 75, 100

Customer Reviews

No reviews for this product
(0)