Junction Box, NEMA 12, Screw Cover, 16" x 14" x 6"

Item #: 36233

Cat #: A1614SC

UPC: 783510543907

Documents & Guides
Junction Box, NEMA 12, Screw Cover, 16 x 14 x 6 Inch, Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 12, Screw Cover, 16 x 14 x 6 Inch, Steel/Gray
Ideal for a broad range of applications, this enclosure’s screw cover is secured in each corner for a positive seal but easily removed for modifications.
Also known as: 783510543907, A1614SC

Specifications

Height: 16 in
Mounting: Surface
Depth: 6 in
Width: 14 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Special Program: Hoffman On Demand
Height: 16 in
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Special Program: Hoffman On Demand
Mounting: Surface
Width: 14 in
Material: Steel

Customer Reviews

No reviews for this product
(0)