Thermoelectric Cooler, 24V, 567 BTU, 166W, 15.940 x 7.360 x 7.010", Stainless Steel

Item #: 362323

Cat #: TE162024011

UPC: 783510210670

Sign In or Register to view pricing and more.
Documents & Guides
Thermoelectric Cooler, Indoor/Outdoor, 24 Volt, 567 BTU, 166 Watt, 15.940 x 7.360 x 7.010 Inch, Stainless Steel

Overview

Thermoelectric Cooler, Indoor/Outdoor, 24 Volt, 567 BTU, 166 Watt, 15.940 x 7.360 x 7.010 Inch, Stainless Steel
Thermoelectric Coolers minimize downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow for cooling of small indoor and outdoor enclosures. No condensers, compressors or filters are required making it a reliable solution for demanding low-maintenance environments.
Also known as: 783510210670, TE162024011

Specifications

Volts AC: 24
Wattage: 166
IP/NEMA Rating: NEMA 4X
Material: 304 Stainless Steel
BTU: 567
Volts AC: 24
IP/NEMA Rating: NEMA 4X
BTU: 567
Wattage: 166
Material: 304 Stainless Steel

Customer Reviews

No reviews for this product
(0)