15A, 120/125V, Tamper Resistant Receptacle, Biscuit

Item #: 362317

Cat #: SCR-15-HDTR-BI

UPC: 027557781589

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/125 Volt, Half Dimming, Tamper Resistant Receptacle, Color: Biscuit

Overview

15 Amp, 120/125 Volt, Half Dimming, Tamper Resistant Receptacle, Color: Biscuit
Claro, Satin, Half tamper resistant receptacle, 15A/125V in biscuit
Also known as: 027557781589, SCR-15-HDTR-BI

Specifications

Mounting: Insert
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Amps: 15
Color: Biscuit
Volts AC: 120/125
Mounting: Insert
Amps: 15
Volts AC: 120/125
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Color: Biscuit

Customer Reviews

No reviews for this product
(0)