![Lantern, Outdoor, 1 Light, 100W, Antique Bronze Lantern, Outdoor, 1 Light, 100W, Antique Bronze](https://rexel-cdn.com/products/image.jpg?i=D74BA398-A055-41E3-8DBE-934CF0584628&f=420)
Lantern, Outdoor, 1 Light, 100W, Antique Bronze
Item #:
36228
Cat #:
8456-71
UPC:
785652845673
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Jamestowne; Outdoor; Wattage: 100 Wtt; Voltage rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass body, Brass Canopy, Brass Bracket, Brass Candle Cup, Glass Panel; Fixture Finish: Antique Bronze Body, Antique Bronze Canopy, Antique Bronze Bracket, Antique Bronze Candle Cup, Clear Beveled Panel; Width: 4 In; Height: 11-1/4 In; Extends: 5-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 2-1/8 In Depth; Outlet Box Up: 6 In; Outlet Box Down: 5-1/4 In; Lamp Included: No; Canopy Diameter: 4-1/2 In; Diffuser Size: 3-1/2 In Width
Overview
Sea Gull Lighting; Wall Lantern; Jamestowne; Outdoor; Wattage: 100 Wtt; Voltage rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass body, Brass Canopy, Brass Bracket, Brass Candle Cup, Glass Panel; Fixture Finish: Antique Bronze Body, Antique Bronze Canopy, Antique Bronze Bracket, Antique Bronze Candle Cup, Clear Beveled Panel; Width: 4 In; Height: 11-1/4 In; Extends: 5-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 2-1/8 In Depth; Outlet Box Up: 6 In; Outlet Box Down: 5-1/4 In; Lamp Included: No; Canopy Diameter: 4-1/2 In; Diffuser Size: 3-1/2 In Width
Also known as: 785652845673, 8456-71
Specifications
Color: | Antique Bronze |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Mounting: | Wall |
Light Technology: | Incandescent |
Color: | Antique Bronze |
Wattage: | 100 |
Mounting: | Wall |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)