Pump Panel, NEMA 3, 240VAC Coil, 3R, Enclosure, E1 Overload Relay

Item #: 362213

Cat #: 1232-DNA-A1L-26R

UPC: 885630263632

Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, NEMA Size 3, 90 Amp, 3-Pole, 240 Volt AC Coil, Slimline, 3R Enclosure, E1 Plus, Solid State Overload

Overview

Pump Panel, NEMA Size 3, 90 Amp, 3-Pole, 240 Volt AC Coil, Slimline, 3R Enclosure, E1 Plus, Solid State Overload
Also known as: 885630263632, 1232-DNA-A1L-26R

Specifications

Poles: 3
Type: Pump Panel, Slimline
Volts AC Control: 240
Amps: 90
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC Control: 240
IP/NEMA Rating: NEMA 3R
Type: Pump Panel, Slimline
Amps: 90

Customer Reviews

No reviews for this product
(0)