Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, Almond

Item #: 362201

Cat #: NTLV-600-AL

UPC: 027557092876

Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Almond

Overview

Nova T Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Almond
Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 120V/600VA (450W) in almond
Also known as: 027557092876, NTLV-600-AL

Specifications

Wattage: 450
Type: Slide, Low Voltage, Single-Pole, Electronic
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Nova T
Wattage: 450
Volts AC: 120
Poles: 1
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Family / Style: Nova T

Customer Reviews

No reviews for this product
(0)