Push Button, Mushroom Head, Momentary, 30mm, Black, Operator Only

Item #: 36218

Cat #: 800T-D2

UPC: 781180617034

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Momentary, 30 mm, Black, Operator Only, NEMA 4/13

Overview

Push Button, Mushroom Head, Momentary, 30 mm, Black, Operator Only, NEMA 4/13
Also known as: 781180617034, 800T-D2

Specifications

Size: 30 mm
Type: Operator Only, Mushroom Head, Pushbutton
Color: Black
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Color: Black
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Operator Only, Mushroom Head, Pushbutton
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)