Enclosure, NEMA 1, Hinge Cover, Wall-Mount, 16 x 12 x 8.75"

Item #: 362140

Cat #: N1C121608LP

UPC: 786725612017

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Medium, NEMA 1, Hinge Cover, Wall-Mount, 16 x 12 x 8.75 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, Medium, NEMA 1, Hinge Cover, Wall-Mount, 16 x 12 x 8.75 Inch, Material/Finish: Steel/Gray Powder Coat
Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications.
Also known as: 786725612017, N1C121608LP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Standards: California Proposition 65
Size: 16 x 12 x 8.750 in
IP/NEMA Rating: NEMA 1
Material: Steel
Size: 16 x 12 x 8.750 in
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)